1 ft. x 3/4 in. Corrugated Stainless Steel Tubing

You last purchased this on
 
FlashShield+™

1 ft. x 3/4 in. Corrugated Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
FlashShield+™

1 ft. x 3/4 in. Corrugated Stainless Steel Tubing

  • Fast #
  • Part #TFS11
  • Item #5162295
  • Manufacturer Part #FS-11
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Listed to ANSI LC1 and ICC-ES PMG LC1027
  • Metallically-Shielded CSST
  • Only CSST to provide protection from electrical system faults & lightning threats
  • Pre-marked by the foot for easy measuring and installation
  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated
  • Corrosion tested and approved
  • Insulative Outer Jacket provides protection from electrical system faults
  • Highest lightning resistivity
  • Requires Certification

Specifications

Length:
1 ft
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type -:
Corrugated
PipeTubing Size:
3/4 in
UL Listed:
No