1 gal Dishwashing Liquid
1 gal Dishwashing Liquid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans your dishes and leaves them with a fresh lemon scent
Specifications
- Green Seal Certified:
- No
- Height:
- 12-14/25 in
- Length:
- 15 in
- Size:
- 1 gal
- Weight:
- 35.79 lb
- Width:
- 9-47/50 in