1 gal Disinfecting All-Purpose Spray and Glass Cleaner

Part #PRO31241  |  Item #4442320  |  Manufacturer Part #31241

Size:

1 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formula can replace a glass cleaner, an all-purpose cleaner, and a disinfecting cleaner and help to save you both time and money
  • Patented, dual-solvent formula designed to dissolve greasy soils to provide easy wipe-up, then evaporate to leave surfaces streak-free and disinfected
  • Hospital-grade disinfectant
  • Can be used on most surfaces including glass

Specifications

Green Seal Certified: No

Height: 12-11/25 in

Length: 11-22/25 in

SCAQMD Compliant: No

Size: 1 gal

Weight: 27.85

Width: 10-3/10 in