Single Handle Bathtub & Shower Faucet in Polished Nickel Trim Only
Victoria Single Handle Bathtub & Shower Faucet in Polished Nickel Trim Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Face plate with ADA Compliant Cross Handle
- Available in 27 unique Finishes
- ADA compliant cross handle assembly options for control valve
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Victoria
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-63/100 in
- Escutcheon Width:
- 6-63/100 in
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes