1 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow

You last purchased this on
 

1 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow

  • Fast #
  • Part #WBCI4G
  • Item #7037071
  • Manufacturer Part #1.BC45L
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153
Application:
Drainage Systems, Sprinkler Systems
Clean Bagged:
No
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Straight
Material:
Cast Iron
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#
Schedule Class:
40
Temperature Range:
-20 to 150 Deg F
Weight:
0.87 lb