1 in. 150# Street Black Malleable Iron 45 Degree Elbow
Part #IBES4G | Item #7054755
Call for Pricing
EACH
All Sizes
Product Details
Specifications
Clean Bagged: No
Coating: Black
Elbow Degree: 45
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: [Straight, Street]
Material: Malleable Iron
Pressure Class: 150#