1 in. 1500# Extra Heavy Socket Weld Carbon Steel Weld Flange

Part #G1500RFSWFXHBG-AN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flange Bore Type: Extra Heavy Bore

Flange Type: Socket Weld

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 1500#

Schedule Class: Extra Heavy

UL Listed: No