1 in. 1500# Slip-On Carbon Steel Forged Flange

Part #G1500RFSOFG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flange Type: [Raised Face, Slip On]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 1500#

UL Listed: No