1 in. 300# Black Malleable Iron Cross
1 in. 300# Black Malleable Iron Cross
Package Quantity Info:
EA: 1 IP: 12 CA: 24 PT: 864-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Coating:
- Black
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#