1 in. 300# XH CS LRES RF WN Flange A105N S62 Schedule 80 Forged Steel Raised Face Weld Neck Low Residual
1 in. 300# XH CS LRES RF WN Flange A105N S62 Schedule 80 Forged Steel Raised Face Weld Neck Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flange Type:
- Raised Face, Weldneck
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- Schedule Class:
- 80
- Type:
- G300RFWNFXHBLRG
- UL Listed:
- No