1 in. 300# Ground Joint Black Malleable Iron Union
Part #B300UG | Item #43211 | Manufacturer Part #0312701204
All Sizes
Product Details
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B16.39
Application: Fire Protection
Clean Bagged: No
Coating: Black
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: [Straight, Ground Joint]
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: [Brass, Malleable Iron]
Maximum Pressure: 600 psi WOG
Maximum Temperature: 550
Origin: Domestic
Pressure Class: 300#
Product Type: Threaded Fitting