1 in. NPT 300# Black Malleable Iron Ground Joint Union

You last purchased this on
 

1 in. NPT 300# Black Malleable Iron Ground Joint Union

This product requires certification to purchase.
You last purchased this on
 

1 in. NPT 300# Black Malleable Iron Ground Joint Union

  • Fast #
  • Part #IBLF300UG
  • Item #3255924
  • Manufacturer Part #33U 3010C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Ground Joint, Straight, Union
Length:
2-31/100 in
Material:
Malleable Iron, Brass
Origin:
Global
Pressure Class:
300#
UL Listed:
Yes