1 in. 300# Ground Joint Iron and Brass Galvanized Malleable Union
Part #GLF300UG | Item #4715892 | Manufacturer Part #0313822702
$
52.20
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- Manufacturer may vary by location
Lead Law Compliant
Specifications
ASME Specifications: [ASME B16.3, ASME B16.39]
Coating: Black Galvanized
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: [Straight, Ground Joint]
Lead Law Compliant: Yes
Material: [Brass, Malleable Iron]
Maximum Pressure: 300 psi
Origin: Domestic
Pressure Class: 300#