1 in. 3000# 304L Stainless Steel Socolet

IS34LSOLGE

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
FM Approved
No
Fits Pipe Size
3-1/2 in - 1-1/4 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
Outlet Size In
1
Pressure Class
3000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday