1-1/4 - 1 x 1 in. 304L Stainless Steel Threadolet

TOLS4LG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fits Pipe Size
1-1/4 in - 1 in
Fitting Type
Threadolet
IAPMO Listed
No
Outlet Size In
1
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday