1 in. 304L Stainless Steel Weldolet

You last purchased this on
 

1 in. 304L Stainless Steel Weldolet

This product requires certification to purchase.
You last purchased this on
 

1 in. 304L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS4LG
  • Item #163657
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
1 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
304L