1 in. 316 Stainless Steel Threaded 2000# Ball Valve

Part #W1020G  |  Manufacturer Part #1020 1

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Material Type: 316

Pressure Class: 2000#

Type: W1020G

Valve Body Style: 2 piece

Valve Port Opening: Reduced Port

Valve Size: 1 in