1 in. Female Threaded 150# Global Black Malleable Iron Right and Left Coupling

You last purchased this on
 

1 in. Female Threaded 150# Global Black Malleable Iron Right and Left Coupling

This product requires certification to purchase.
You last purchased this on
 

1 in. Female Threaded 150# Global Black Malleable Iron Right and Left Coupling

  • Fast #
  • Part #IBSRLCG
  • Item #405676
  • Manufacturer Part #ZMBRLC05
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.3
ASME:
ASME B16.3
Coating:
Black
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
Yes