1 x 3/4 in. XH x Sch160 CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
1 x 3/4 in. XH x Sch160 CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric, Nipple, Swage
- Material:
- Carbon Steel
- Origin:
- Domestic