1 in. Black Concentric Swage Nipple
1 in. Black Concentric Swage Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B16.9
- ASME:
- ASME A234, ASME A234 WPB, ASME SA234, ASME SA234 WPB
- ASTM:
- ASTM A-234, ASTM A-234 WPB, ASTM SA-234, ASTM SA-234 WPB
- Coating:
- Black
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Nipple, Swage, Reducer
- MSS:
- MSS SP-25, MSS SP-95
- Material:
- Carbon Steel
- Origin:
- Domestic