1 x 84 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe
1 x 84 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe
Package Quantity Info:
EA: 1 IP: 3-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 1-31/100 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 84 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40
- UL Listed:
- No