1 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual
1 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Blind, Raised Face, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 300#