1 in. Brass Manifold Cap
1 in. Brass Manifold Cap
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The corrosion resistant fitting is used to cap 1-inch outlets on the QickPort® manifold
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- CSA Certified:
- CSA B137.16
- Depth:
- 31-31/50 in
- End Connection 1:
- Compression PEX
- End Connection 2:
- PEX Crimp
- End Connections:
- Compression PEX x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- End Cap, Cap
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 31/50 in
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 31-31/50 in
- Overall Width:
- 1-1/2 in
- Type:
- QQTC5FBG
- Weight:
- .174 lb
- Width:
- 1-1/2 in