1 in. Brass MNPT x FNPT 75# Relief Valve

Part #WLF40XL775210G  |  Manufacturer Part #0125551

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free brass body construction
  • Tamper resistant bonnet screws
  • Unique thermostat with a special thermo-bonded coating
  • Non-mechanical seat to disc alignment

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Depth: 2-47/50 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 14-3/50 in

Lead Law Compliant: Yes

Material: Brass

Maximum Temperature: 210

Pressure Class: 75#

Recommended Valve Application: Commercial, Water

Type: WLF40XL775210G

Valve Size: 1 in

Valve Type: Relief Valve

Weight: 2.02

Width: 26 in