1 in. Bronze 20# Relief Valve

Part #K0020E01MG0020  |  Item #3958696  |  Manufacturer Part #0020-E01-MG0020

Call for Pricing EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Material: Bronze

Pressure Class: 20#

Recommended Valve Application: Liquid

Type: K0020E01MG0020

Valve Size: 1 in

Valve Type: Relief Valve