1 in. Butt Weld 316L Stainless Steel Cap

Part #G16W76G  |  Item #4830833

$ 43.96 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #G16W76GItem #4830833

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.96 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G16W76JItem #4830864

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.35 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G16W76KItem #4830871

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.91 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G16W76LItem #4830878

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.30 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G16W76MItem #4830889

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.50 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G16W76PItem #4830901

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.63 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L