2 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp

You last purchased this on
 

2 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp

This product requires certification to purchase.
You last purchased this on
 

2 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp

  • Fast #
  • Part #G2WK76G
  • Item #4829717
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • WELD END 45° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 2WK - WELD SHORT 45 DEGREE ELBOW - 32RA ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Application:
Sanitation
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Origin:
Global