1 in. Butt Weld Schedule 40 Long Radius Global 316L Stainless Steel 90 Degree Elbow

You last purchased this on
 

1 in. Butt Weld Schedule 40 Long Radius Global 316L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Butt Weld Schedule 40 Long Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LW9G
  • Item #80771
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No