1 IN BYP PRUNER

Part #CBP6250  |  Item #7060216  |  Manufacturer Part #BP 6250

$ 27.50 EACH

Type:

CBP6250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight, forged aluminum construction
  • Easy to replace, high-carbon steel blade cuts up to 1 inch diameter
  • Slant-ground, narrow-profile hook with self-cleaning sap groove
  • Shock-absorbing bumper

Specifications

Blade Material: Carbon Steel

Color Finish: Red

Cutting Capacity: 1 in

Material: Aluminum

Type: CBP6250

Weight: 1.0