1 in. Clamp 316L Stainless Steel Solid Cap
1 in. Clamp 316L Stainless Steel Solid Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap, Solid
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global