1 in. Clamp x Butt Weld 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 

1 in. Clamp x Butt Weld 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Clamp x Butt Weld 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #G2KM74G
  • Item #4831123
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L