1 in. Clamp x Buttweld 304 Stainless Steel Tank Ferrule

You last purchased this on
 

14MPW Series 1 in. Clamp x Buttweld 304 Stainless Steel Tank Ferrule

This product requires certification to purchase.
You last purchased this on
 

14MPW Series 1 in. Clamp x Buttweld 304 Stainless Steel Tank Ferrule

  • Fast #
  • Part #G14MPW74G
  • Item #4831353
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
Collection:
14MPW Series
Fits Pipe Size:
1 in
Fitting Type:
Ferrule, Sanitary
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
0.17 lb