1 in. Clamp x Butt Weld 316L Stainless Steel Long 90 Degree Elbow
1 in. Clamp x Butt Weld 316L Stainless Steel Long 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- WELD X CLAMP 90° ELBOW
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- L2CM - WELD X CLAMP 90 ELBOW - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
Documents
Specifications
- ANSI:
- ANSI B46.1
- ASME:
- ASME B46.1
- ASTM:
- ASTM A-270
- Application:
- Food and Beverage
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global