304 Polished Stainless Steel Clamp Tee
304 Polished Stainless Steel Clamp Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule, Sanitary, Short
- Material:
- Stainless Steel
- Material Type:
- 316L