1 in. Close MNPT Schedule 40 316L Stainless Steel Nipple

IS46LNCLE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday