3/4 in. x Close Threaded Both End Schedule 80S 316L Stainless Steel Seamless Nipple

DS86SNCL-P

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Origin
Domestic
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday