1 in. Copper x Flanged 150# Companion Cast Bronze Flange

You last purchased this on
 

1 in. Copper x Flanged 150# Companion Cast Bronze Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Copper x Flanged 150# Companion Cast Bronze Flange

  • Fast #
  • Part #CCCF150LFG
  • Item #3919340
  • Manufacturer Part #B49510L
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast Copper
  • 150#
  • Dezincification resistant
  • Sweat
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Flange
Flange Type:
Companion
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Type:
CCCF150LFG