1 in. Copper Press Coupling (Less Stop)
Model 801 1 in. Copper Press Coupling (Less Stop)
Package Quantity Info:
EA: 1 IP: 5 CA: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Adjustable:
- No
- Application:
- Chilled Water, Fuel Oil, Gases, Hydronic Heating, Low Pressure Steam, Potable Water
- BAA Compliant:
- Yes
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Model 801
- Depth:
- 1-49/100 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Height:
- 1-49/100 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/100 in
- Material:
- Wrot Copper
- Material Type:
- EPDM, C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.19 lb
- Width:
- 2-7/100 in