1 in. Copper FTG 90 Degree Long Turn Elbow

Part #CFFLT9G  |  Manufacturer Part #9082350

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

Application: [Residential, Commercial]

Clean Bagged: No

End Connection 1: FTG

End Connection 2: FTG

End Connections: FTG

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: Copper

NSF Certified: No

UL Listed: No