1 in. Copper Wye 1-1/8 in OD

Part #CCYLFG  |  Item #4669800  |  Manufacturer Part #B34545L

$ 66.30 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #CCYLFFItem #4669799Mfr. Part #B34535L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.95 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CCYLFGItem #4669800Mfr. Part #B34545L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.30 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper