1 in. Copper Female Adapter (Clean & Bagged, 1-1/8 in. OD)
1 in. Copper Female Adapter (Clean & Bagged, 1-1/8 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 4800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The female adapter features a solder cup and female NPT thread
- These fittings provide a means for adapting a solder connection to a threaded connection.
- Dezincification resistant
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Female Adapter
- Length:
- 2-31/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.236 lb