1 in. Copper x Female Tee
1 in. Copper x Female Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Female x Sweat
- Flanged and flared fitting options available
- Cast Copper
- Dezincification resistant
- Easy to solder
- CSA B125, NSF/ANSI Standard 61
- Special shapes available
- Threaded and drop ear fitting options
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x FPT x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Weight:
- 0.52 lb