1 in. Copper x FNPT Cast Bronze Tee

You last purchased this on
 

1 in. Copper x FNPT Cast Bronze Tee

This product requires certification to purchase.
You last purchased this on
 

1 in. Copper x FNPT Cast Bronze Tee

  • Fast #
  • Part #CCFTLFG
  • Item #3953671
  • Manufacturer Part #B14640L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
Application:
Commercial, Plumbing, Residential
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Type:
CCFTLFG
UL Listed:
No
Weight:
0.542 lb