1 in. Sweat x MNPT Bronze Union

You last purchased this on
 

1 in. Sweat x MNPT Bronze Union

This product requires certification to purchase.
You last purchased this on
 

1 in. Sweat x MNPT Bronze Union

  • Fast #
  • Part #CCMULFG
  • Item #3919308
  • Manufacturer Part #BF6035L
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 12 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast Copper
  • End Connections: Sweat x Male
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
Application:
Commercial, Residential
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
Height:
1-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-47/50 in
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
Weight:
0.670 lb