1 in. F2080 Unplated Brass Sleeve

You last purchased this on
 
REHAU

Everloc® 1 in. F2080 Unplated Brass Sleeve

  • Fast #
  • Part #R260877101
  • Item #989011
  • Manufacturer Part #260877-101
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

Everloc® 1 in. F2080 Unplated Brass Sleeve

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Creates reliable connections that can be embedded directly in thermal mass
  • Requires Certification

Specifications

ASTM:
ASTM F-877, ASTM F-2080
Collection:
Everloc®
End Connection 1:
F2080
End Connection 2:
F2080
End Connections:
F2080
Fits Pipe Size:
1 in
Fitting Type:
Sleeve
Material:
Brass