1 in. Extra Heavy Carbon Steel Weld Tee

Part #DWXTG  |  Manufacturer Part #051010000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space

Documents

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Extra Heavy