1 in. Flared Copper Coupling

Part #CCFLCG  |  Item #45860  |  Manufacturer Part #6010750

$ 111.58 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #CCFLCGItem #45860Mfr. Part #6010750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.58 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • End Connections: Flare x Flare
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper