1 in. Flared Coupling
Part #CCFLCLFG | Item #4669861 | Manufacturer Part #10051262
$
235.74
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Flared
End Connection 2: Flared
End Connections: Flared
FM Approved: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Copper
NSF Certified: No