1 in. FNPT 150# 300 psi Black Coated Malleable Iron Return Bend

Part #BRBG  |  Manufacturer Part #0310077409

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B1 20.1, ASME B16.3

ASTM Specifications: ASTM A-153, ASTM A-197

Clean Bagged: No

Coating: Black

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Temperature Range: -20 to 150 Deg F

UL Listed: Yes