1 in. FNPT 150# Brass Flange

Part #IBRTFG  |  Manufacturer Part #X235-16

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: brass
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 150#
  • Import

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15

ASTM Specifications: ASTM B-584

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Material Type: DZR

Origin: Global

Pressure Class: 150#